Beli printer canon a3 print scan copy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi DuplexDeskripsi:Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 19
- Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.2
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 9.1
- USB interface: USB 2.0
- Canon Printer Inkjet Multifunction Maxify MB547Deskripsi:Printer Multifungsi Bisnis yang Unggul Manfaatkanlah kecepatan cetak dan pindai yang pesat dengan layar sentuh. Membuat dokumen berwarna setajam laser dengan mudah. Mencetak atau memindai tanpa kabel dari perangkat seluler atau berbagi dokumen tanpa hambatan dalam folder jaringan. Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 24.0ipm (mono) / 15.5ipm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warnaatribut:
- Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
- Paper Size: A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
- Dimensions (mm): 463x394x351
- Power (W): 27
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex Wide-FormatDeskripsi:Epson EcoTank L14150 gives you great variety when it comes to paper sizes. With a flatbed designed to scan and copy paper sizes that include Legal and Folio, it can also print documents up to A3+, demonstrating its versatility as a compact multifunction printer. Its auto-duplex function ensures low printing cost while increasing productivity at fast print speeds with Epson Heat-Free Technology. It's time to focus on the details for your business.atribut:
- Dimensions (mm): 498x358x245
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: Legal
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x1200
- Maximum Scan Area (mm): 216x356
- Nozzle Configuration: 400 x 1 nozzles (Black), 128 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 12
- Output Capacity: 30 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.3
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 1
- Standby Power (W): 5.4
- USB interface: USB 2.0
- Epson Printer Inkjet Wi-Fi Duplex WorkForce ProDeskripsi:Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.atribut:
- Dimensions (mm): 425x535x357
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Printer type: Print
- Power Off (W): 0.2
- USB interface: USB 2.0
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi DuplexDeskripsi:Efficiency meets productivity with the EcoTank Monochrome M15140 A3 printer. Powered by Epson PrecisionCore Heat-Free Technology, this printer delivers laser-quality prints at speeds of up to 25 ipm (simplex printing). It allows prints of up to 7,500 pages while consuming less power so you can minimise and enjoy a low total cost of ownership in the long run. With the ability to handle different media types and produce sharp, durable prints using DURABrite ET Ink, the M15140 makes it efficient for businesses that require low cost, hassle-free and low maintenance printing.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles (Black)
- Operating Power (W): 19
- Output Capacity: 125 sheets
- Power Off (W): 0.2
- Print Method: PrecisonCore™ Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 8
- USB interface: USB 2.0
- Epson Printer Wi-Fi InkjetDeskripsi:Small, light, wireless. Printing on the go made possible. Introducing the Epson WorkForce WF-100, a lightweight portable inkjet printer designed for professionals on the go. Battery-operated with integrated wireless capabilities such as Wi-Fi Direct and Epson Connect, you can have quality colour printouts anytime, anywhere.atribut:
- Dimensions (W x D x H) (mm): 309x154x61
Daftar Harga printer canon a3 print scan copy Terbaru April 2026
| Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex | Rp14.999.900 |
| Canon Printer Inkjet Multifunction Maxify MB547 | Rp6.399.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex Wide-Format | Rp13.999.900 |
| Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro | Rp5.099.900 |
| Brother Printer Multifunction MFC Series | Rp6.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





























































































































































/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)



/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)